Beli brix meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Atago Handheld Refractometer (Pengukur Kadar Zat Terlarut)
    Mulai

    Rp2.499.900

    Atago Handheld Refractometer (Pengukur Kadar Zat Terlarut)
    Deskripsi:
    The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
  2. SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut)
    Mulai

    Rp2.799.900

    SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut)
    Deskripsi:
    Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.
    atribut:
    • IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
    • Rechargeable Battery: 20000 Measurement per full charge
    • Range: 0% - 55% Brix
    • Resolution: 0.1% Brix
    • Accuracy (°C): ±0.2% Brix / ±1
    • Temperature (°C): 10 - 40
    • Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
    • Size (mm): 120x55x30
  3. Nohawk Brix Meter Refractometer
    Mulai

    Rp3.899.900

    Nohawk Brix Meter Refractometer
    Deskripsi:
    NOHAWK digital brix refractometer with 0-55% range, ±0.2% accuracy and 0.1% resolution. An innovative substitute for traditional birx meter to measure the sugar content. Automatic temperature compensation (10°C to 40°C) and high light-transmission prism for higher accuracy and consistance.Easy to use, do zero calibration for the first use. Then drop samples, close the cover and press start button, the brix value will be displayed on the screen. High definition digital brix meter with fast reading.The digital brix meter is equiped with 750mah built-in lithium battery. One full charge lasts at least one month. USB charge, eco-friendly & durable.The sample tank part is waterproof and can be washed under running water after use. Please keep the charging port away from water.The refractometer is a good assistant for brewers, winemakers, food beverage producers, fruit growers and sellers. The device has 1 year warranty and lifetime technique support, feel free to contact us if you've got any problem.
    atribut:
    • Measurement Range: 0-55%
    • Brix Min. Div.: 0.1
    • Brix Range: 0-55%
    • Measurement Accuracy: ±0.2%
    • Battery: Lithium
    • Usage: Sugar
  4. Thermco Hydrometer (Hidrometer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Thermco Hydrometer (Hidrometer)
    atribut:
    • UNSPSC: 41113024
    • Standards: NIST
  5. VEE GEE Refractometer
    Mulai

    Rp4.699.900

    VEE GEE Refractometer
    atribut:
    • UNSPSC: 41115313
    • Accuracy: ±0.2
    • Automatic Temperature Compensation: No
    • Product Type: Refractometer
    • Range (% Brix): 28 to 62
    • Resolution: 0.2
    • Type: Brix
  6. GVDA Portable Digital Brix Meter Sugar Refractometer
    Mulai

    Rp1.799.900

    GVDA Portable Digital Brix Meter Sugar Refractometer
    Deskripsi:
    Refractometer can measure the sugar concentration in fruit, beverage and vegetables,can be used in beverages quality management, food industrial sector, agricultural production scientific research. It can also be used in the manufacture of beer and wine.
    atribut:
    • Accuracy (%): ±0.5 (Brix)
    • Ambient Temperature Range (°C): 10-40
    • Battery Type: Built-in Lithium battery
    • Measurement Range (%): 0-35 (Brix)
    • Resolution (%): 0.1 (Brix)
  7. KEM Portable Brix Meter
    Mulai

    Rp9.599.900

    KEM Portable Brix Meter
    Deskripsi:
    -Handy brix meter that enables easy measurement, anytime, anywhere.-BX-1 can cover a wide measuring range.-No need to have multiple brix meters with different measuring ranges.-Except locations receiving direct sunlight, accurate measurement can be performed in sunny outdoor places.-Power saving design makes it possible to do measurements more than 30, 000 times without exchanging batteries. -For brix measurement of fruits/vegetables, beverages, foods, seasonings, sugars, etc.
    atribut:
    • Measuring Range: 0 to 85 (Brix%)
    • Resolution: 1.0Brix%
    • Measurement Precision: ±1.0Brix%
    • Power Supply: AAA Dry Batteryx2 (accessory)
    • Width x Depth x Height: 80x210x40mm
  8. Hanna Instruments Digital Refractometer (Pengukur Kadar Zat Terlarut)
    Mulai

    Rp12.999.900

    Hanna Instruments Digital Refractometer (Pengukur Kadar Zat Terlarut)
    Deskripsi:
    Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & sauces
    atribut:
    • Sample Cell: Stainless steel ring and flint glass prism
  9. Atago Refractometer (Pengukur Kadar Zat Terlarut)
    Mulai

    Rp7.999.900

    Atago Refractometer (Pengukur Kadar Zat Terlarut)
    Deskripsi:
    Refractometer Atago seri MASTER-RI ini di desain dengan model indeks bias dengan rentang pengukuran: RI 1,435-1,520 dari MASTER-Series. Atago MASTER-RI dapat digunakan untuk mengukur indeks bias minyak sayur, minyak bumi, lendir minyak, dll. Dan biasanya alat ukur refraktometer digital ini banyak dimanfaatkan pada bidang industri pengolahan bumbu masakan.Alat refraktometer digital ini termasuk dalam jenis alat ukur yang praktis, karena tidak memakai baterai sebagai daya utamanya. Dan bisa langsung dipakai kapanpun dan dimanapun. Selain itu, bentuk dan ukuran alat ini juga hanya segenggaman tangan saja. Sehingga kenyamanan pengguna pun dapat lebih terjamin. Alat ukur refraktometer digital ini juga telah dilengkapi dengan sensor yang peka. Sehingga mampu merespon hasil pengukuran dalam waktu singkat.
    atribut:
    • Accuracy (%): ±0.2
  10. Atago Brix Handheld Refractometer
    Mulai

    Rp3.699.900

    Atago Brix Handheld Refractometer
    Deskripsi:
    MASTER-20α are low concentration model (measurement range Brix 0.0 to 20.0%) of the MASTER-α / MASTER-Pα. Good for measurements of low concentration fruit juices, cutting oil, etc. It is Automatic Temperature Compensation (ATC) model with water resistant feature (IP65).The MASTER-20α is made of metal, and the MASTER-20Pα is plastic. The specifications are exactly the same. For salty and acidic samples, choose the plastic body, MASTER-20Pα.
    atribut:
    • Cat No.: 2381
    • Range (%): Brix : 0.0 to 20.0
    • Accuracy (%): ±0.2
    • Minimum Scale (%): 0.1
  11. Atago Refractometer Pal Alpha (Pengukur Kadar Zat Terlarut)
    Mulai

    Rp7.899.900

    Atago Refractometer Pal Alpha (Pengukur Kadar Zat Terlarut)
    Deskripsi:
    Released on Atago ' S 65th Anniversary, The Pal- & Alpha; is a special model with a wide brix range (0-85%) offering at a very reasonable price. Pal-& Alpha; is useful for measuring most kinds of samples as well as samples that are in the cooking process. Designed with a water resistant feature, The Pal-& Alpha; can be washed under running water. Pal-& Alpha; is equipped with the same great features as the other pal units. Specifications PAL-& Alpha Model; Cat.No. 3840 Scale Brix Temperature (Automatic Temperature Compensation)
    atribut:
    • Measurement Range Brix (%): 0.0 to 85.0
    • Brix Resolution: 0.001
    • Measurement Accuracy Brix (%): ±0.2
    • Ambient Temperature (°C): 10 to 40
    • Approx Life Battery: 11,000 Times Measurement (when alkaline batteries are used)
    • Dimensions (WxDxH) (mm): 55x31x109
    • International Protection Class: IP65 Dust-Tight and Protected Against Water Jets.
    • Measurement Time: 3 Seconds
    • Power Supply: 2xAAA Batteries
    • Sample Volume (ml): 0.3
    • Temperature Brix Resolution (°C): 0.1
    • Temperature Compensation Range (°C): 10 to 100
    • Temperature Measurement Accuracy for Brix (°C): ±1
    • Temperature Measurement Range Brix (°C): 10.0 to 100
  12. Atago Digital Handheld Pocket Refractometer (Pengukur Kadar Zat Terlarut)
    Mulai

    Rp13.999.900

    Atago Digital Handheld Pocket Refractometer (Pengukur Kadar Zat Terlarut)
    Deskripsi:
    Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.
    atribut:
    • Cat. No.: 3830
    • Resolution (Brix%): 10
    • Accuracy (%): ±0.1
    • Temperature Compensation (°C): 10 to 100
    • Dimensions (cm): 5.5x3.1x10.9
    • International Protection Class: IP65 Water resistant
    • Measurement Range Brix (%): 0.0 to 93.0
    • Measurement Time: About 3 seconds
    • Power Supply: 2 x AAA Batteries
    • Sample Volume: 2 to 3 drops
    • Temperature Resolution (°C): 0.1
  13. MILWAUKEE Refractometer (Refraktometer digital)
    Mulai

    Rp7.199.900

    MILWAUKEE Refractometer (Refraktometer digital)
    Deskripsi:
    The Milwaukee digital BRIX refractometer is temperature compensated with a 0 to 85 percent BRIX range and +/- 0.2 percent accuracy. It is easy to use with simple two button operation and fast with a response time under 2 seconds. Maintenance is a breeze also with an easy-to-clean sealed flint glass prism and stainless steel well.
    atribut:
    • Resolution (°C): 0.1
    • Case Material: ABS
    • Enclosure Rating: IP65
    • Dimensions Meter (mm): 192x102x67
  14. Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function
    Mulai

    Rp3.699.900

    Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function
    Deskripsi:
    With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.
    atribut:
    • Protection Grade: IP65
    • Minimum scale (Brix%): 0.2
    • Temperature Compensation Range (°C): 10-30
    • Depth (mm): 34
    • Height (mm): 204
    • Measurement Accuracy Brix (%): ±0.2
    • Measurement Range Brix (%): 0 to 33
    • Width (mm): 32
  15. Non Brand Saccharometer
    Mulai

    Rp539.900

    Non Brand Saccharometer
    atribut:
    • Material: Glass
    • Capacity (ml): 10
  16. Kenko China Hand-held Refractometer
    Mulai

    Rp2.099.900

Daftar Harga brix meter Terbaru November 2026
Atago Handheld Refractometer (Pengukur Kadar Zat Terlarut)Rp2.499.900
SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut)Rp2.799.900
Nohawk Brix Meter RefractometerRp3.899.900
Thermco Hydrometer (Hidrometer)Rp399.900
VEE GEE RefractometerRp4.699.900
GVDA Portable Digital Brix Meter Sugar RefractometerRp1.799.900
KEM Portable Brix MeterRp9.599.900
Ludwig Schneider Precision SaccharometerRp909.900
Hanna Instruments Digital Refractometer (Pengukur Kadar Zat Terlarut)Rp12.999.900
PRIO Refractometer (Pengukur Kadar Zat Terlarut)Rp409.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)